Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
HOOVER

Upright Vacuum, 224 cfm, 3-ply filter bag

  • Item # 11W082
  • Mfr. Model # CH86000
  • Catalog Page # N/A
  • UNSPSC # 47121602
Upright Vacuum,224 cfm,3-ply filter bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $3,920.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 99.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wide Area Vacuum
  • Cleaning Path 30"
  • HP 1 HP
  • Air Flow 224 cfm
  • Power Cord Length 75 ft.
  • Vacuum Bag Type Bagged
  • Net Weight 95 lb.
  • Voltage 120
  • Sound Level dBA 70 dBA
  • Number of Motor Stages 2
  • Handle 36" Folding
  • Vacuum Capacity 9-1/4 gal.
  • Filter Type Standard
  • Attachments Not Included
  • Includes 20 ft. Hose and Turbo Floor Unit, Rear Wheels and Front Casters, Top Mounted Dirt Hopper
  • Standards UL
  • Vacuum Filter Foam
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Upright Vacuum,224 cfm,3-ply filter bag is rated 2.0 out of 5 by 1.
Rated 2 out of 5 by from Poor bag holding design We bought two (2) of these vacuums to use in our large open areas. they worked fine until the paper collection bag would expand or slid off the holder into the two vacuum motors causing them to over heat and shut off the machine.
Date published: 2014-01-23
  • y_2017, m_5, d_21, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_11W082, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.