Skip Content

ST
HOOVER

Bagless Upright Vacuum with 11" Cleaning Path, Standard Filter Type

  • Item # 24Z198
  • My Part #
  • Mfr. Model # CH20110
  • Catalog Page # 1564
  • UNSPSC # 47121602
Upright Vacuum, Cordless close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $219.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rechargeable vacuum features a fade-free Li-ion battery system with intuitive controls and an interchangeable battery and charger. Powered brushroll allows easy transition from a hard floor to rugs or carpeting. Low-profile base and extreme recline handle let you clean under counters and furniture easily. Feature 2 layers of microfiltration with extra 2-layer filter included. Edge cleaning bristles remove dirt edge of walls and baseboards and wide cleaning mouth cleans up spills quickly. Also features a battery-life gauge and a bottom-release dirt cup.

View More

Technical Specs

  • Item Upright Vacuum
  • Cleaning Path 11"
  • Filter Type Standard
  • Vacuum Filter Foam
  • Vacuum Bag Type Bagless
  • Net Weight 8 lb.
  • Sound Level dBA Not Rated
  • Height Adjustment Automatic
  • Hood Height 3-1/2"
  • Handle Ergonomic
  • Furniture Guard Yes
  • Warranty 1 yr.
  • Includes Battery Charger, Exta Filter, Rechargeable Lithium Ion
  • Standards ETL Listed, UL
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Best on the market! I purchased my first TaskVac a few years ago after my 3rd 'drugstore' stick-vac broke after a few months of use. Since then, I have purchased a second TaskVac to keep in my downstairs family room. I have several cats and this product is used daily to pick up fur and litter. I also use it daily on throw rugs and entrance areas. This is a wonderful product that has a long battery life, recharges in a short amount of time and works very well. I will always have this product in my home and will only replace when Hoover comes out with a newer model. August 10, 2015
  • 2015-09-08T19:45:14.653-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_24Z198, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.