Skip Content

ST
HOOVER

1/2 gal. Commercial Series Portable Vacuum, 7.4 Amps

  • Item # 6ENE3
  • My Part #
  • Mfr. Model # CH30000
  • Catalog Page # 1567
  • UNSPSC # 47121602
Handheld Vacuums,Cloth,1/2 gal.,8.3 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $176.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This portable vacuum is ideal for overhead and detail cleaning. Its narrow footprint allows for easy stair cleaning. A reusable commercial cloth bag is included.

View More

Technical Specs

  • Item Portable Vacuum
  • Amps 7.4
  • Voltage 120V
  • Bag Type Cloth
  • Vacuum Filter Cloth
  • Series Commercial
  • Height 11"
  • Length 18"
  • Width 7"
  • Vacuum Capacity 1/2 gal.
  • Power Cord Length 33-1/2 ft.
  • Peak HP 3.1
  • Hose Dia. 1-1/4"
  • Hose Length 6 ft.
  • Hz 60
  • Net Weight 8.3 lb.
  • Warranty 2 yr.
  • Sound Level dBA Not Rated
  • Includes Triple Stretch Hose, 2 Chrome Steel Extension Wands, Shoulder Strap, Cord Storage Strap, Rug And Floor Tool, Wall Floor Brush, Furniture Tool, Dusting Brush, Crevice Tool
  • Standards UL, OSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


1/2 gal. Commercial Series Portable Vacuum, 7.4 Amps is rated 4.4 out of 5 by 34.
Rated 5 out of 5 by from SMALL, BUT POWERFUL! If I need a new vacuum, the only company I will consider is Hoover for my purchase- NOTHING can compare to a Hoover! I needed a small, but powerful, portable vacuum to use on my carpeted stairs and for upholstery (I have 5 cats). I was also looking for a small vacuum for quick clean-ups instead of using my big Hoover Wind Tunnel. I was anxious to use my new PortaPower on my two cloth covered recliners (one is covered in a suede-like material). I attached the rubber brush- not the bristle brush, to use on the chairs. It wasn't 5 minutes before I had both chairs immaculately cleaned! Not only did ALL the hair come off quickly and thoroughly, but the fabric on the chairs was even brighter as though they had been shampooed! The suction is powerful! For this kind of cleaning, I did not want to use the cloth bag because of the hair, so I used the option of the Disposable Bag Adapter set (paper bags). REMOVE THE CLOTH BAG before inserting the the Disposable Bag Adapter set; you use one or the other, but not both at the same time! *The Disposable Bag Adapter set is a separate purchase. The PortaPower Vacuum comes with a WIDE variety of attachments at no additional cost! Stay with Hoover products- you'll always have peace of mind using such an outstanding and reliable product...and NO regrets!!!
Date published: 2016-08-13
Rated 5 out of 5 by from Great vacuum My wife and I absolutely love the vacuum cleaner however the power card is so stiff it is virtually impossible to wind up and store. We both wish it was more flexible
Date published: 2016-06-10
Rated 5 out of 5 by from Great unit! I am glad I purchased this unit. Will order the disposable bags soon.
Date published: 2016-04-02
Rated 3 out of 5 by from Powerful, but.... This vacuum is very strong and does a very good job cleaning our hardwood floors. I did not give this five stars because the cord is extremely annoying. The cord on this vacuum is actually The same as the classic orange extension cord. I have always hated those extension cords because they always tangle up and once they get that way they can never be permanently smooth out or untangled but I took a chance on this vacuum because it got such great reviews. And guess what, it does tangle just the same. Before I use this vacuum I have to spend 20 minutes each time trying to untangle it so I could get at least 20 feet out of the cord because I have a large area to vacuum. I have tried everything possible to untangle this and nothing works. I have gone to YouTube and found every single instructional video on how to untangle orange extension cords but it is extremely difficult to follow the instructions because the orange cord is permanently affixed to the canister so it complicates the untangling process. I do not think I would buy this again unless they change the cord to a more robust design so it doesn't tangle and twist up.
Date published: 2016-03-11
Rated 4 out of 5 by from dependable vac I love the Porta power by hoover, it's versatile and picks up fine dust and dander as well as larger stuff. I think it's great that you can use the paper bags if you choose to buy the adapter kit and carrying case is a must for ease of use.
Date published: 2016-02-02
Rated 5 out of 5 by from Quality Built connections Bought a few weeks ago. added paper bags attachment great suction.sprung for hoover bag makes it little more durable and holds attachments
Date published: 2015-12-14
Rated 5 out of 5 by from I Took From Mom When I Moved Out in 1986 - Still Going Strong! I have the white PortaPOWER I took from Mom when I moved out of the house into my first apartment back in the mid-80's and this thing is a trooper. I really just came to the website to order another replacement brush since I go through them about every 10 years or more. I have used this vacuum for cleaning the interior of my vehicles throughout the years, my bathroom and kitchen floors, kitty litter pieces, little debris on the garage floors, carpeted staircases, inside kitchen and bathroom cabinets during moves, you name it, I have given it a workout over the years and it is still kicking! I see that they are still selling this awesome vacuum but in black which I would love to have a new one, hmmmm, could put the older white one in the garage for garage tasks and a new black one in the spare bedroom closet...thinking Santa???
Date published: 2015-12-06
Rated 5 out of 5 by from 17 years and still going strong! I've had mine for over 17 years and use it at least every other day at home. I've got 4 furkids and this vacuum is perfect for keeping everything clean. I also love that there aren't additional bags you have to purchase. I found that if I take the bag out about every 6 months and wash it out by hand it keeps working like new.At work I manage a cleaning crew and I just purchased 4 more for our buildings. The cleaners all love them. Lightweight and so easy to use. We hang it on the cleaning carts and just plug it in when needed to get the tight spots quickly.
Date published: 2015-11-08
  • y_2018, m_5, d_19, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_34
  • loc_en_US, sid_6ENE3, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.