Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HOOVER

Garage Utility Vacuum, 5 gal., 108cfm, 120V

  • Item# 11W083
  • Mfr. Model# L2310
  • Catalog Page# N/A
  • UNSPSC# 47121602
Garage Utility Vacuum,5 gal.,108cfm,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $382.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 33.45 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Garage Utility Vacuum
  • Amps 10
  • Air Flow 108 cfm
  • Voltage 120V
  • Bag Type Cloth
  • Series Industrial
  • Height 29-1/2"
  • Length 11"
  • Width 11"
  • Tank Size 5 gal.
  • Power Cord Length 6 ft.
  • Hose Dia. 1"
  • Hose Length 30 ft.
  • Hz 60
  • Net Weight 20 lb.
  • Tank Material Steel
  • Warranty 3 yr.
  • Includes Tools, Wands Wall Storage Bag, Mounting Hardware
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4.6 out of 5 by 7reviewers.
Rated 5 out of 5 by Works great. Big plus is the long hose. We bought our's due to the 3 long haired ankle biters we have and love. Helps keep the fur-balls cleaned up in our family room. It does make a high pitched 'whisteling' sound when it runs but I just figure it is a side effect of having the longer hose to work with. All in all a great choice for the money. June 9, 2015
Rated 4 out of 5 by Powerful!!! A great vacuum. HOWEVER. Mine does have ONE problem. When I turn it on it has a wicked high pitch noise that will drive you insane if you use it too long. I called Hoover and they said when it was broken in it would go away. I have had it a year and it is still the same. May 1, 2015
Rated 3 out of 5 by Hoover -GUV Summary POSITIVE POINTS : Hose length can easily get to all points on a car especially if you mount the vacuum close to your garage-door(s). Relatively quiet but mine has an annoying high pitched whistling noise that comes and goes. NEGATIVE POINTS : Power. It needs more of it. A twelve amp motor or better would be a big improvement. Heavier, more durable tools and more tools that suit car cleaning. Cars today have nooks all over the place and standard crevice tools just don't cut it anymore. August 24, 2014
Rated 5 out of 5 by The GREATEST! Love it! Clean the garage and cars, a snap. Very convient. June 9, 2013
Rated 5 out of 5 by EVERY GARAGE SHOULD HAVE ONE!!!! We have had a Hoover garage vacuum for over 10 years and cannot imagine what we would do without it!  Our entry into the house from the garage means we track all sorts of dirt, small gravel in each day.  (Not to mention the stuff the dog drags in) The garage vacuum is so easy to use and the long hose reaches all of our 2.5 car garage. It would be impossible to keep clean without it.  Our cars are always vacuumed clean because it is so easy to access all parts of the car with the long hose and attachments.  The best value EVER for a vacuum! April 18, 2013
Rated 5 out of 5 by awesome I bought mine lightly used at a yerd sale and like it better then any vacuum cleaner including my 6hp Craftsman wet/dry. The hose is long enough you don't have to move the whole unit around to do the job at hand. Use a head brush and it makes light duty of dusting, and trust me, I live in dusty area (Mesa Az). For the money you absolutely cannot argue with it's capabilities. February 18, 2012
Rated 5 out of 5 by Best Vacume Ever Baught this a little over a year ago, every one should have this in their garage. This is the best vacume I have ever used. October 24, 2011
  • 2015-09-08T19:46:28.196-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_11W083, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.