Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
HOOVER

Walk Behind Carpet Extractor, 1 gal., 120V, 11" Cleaning Path

  • Item # 6ENE1
  • Mfr. Model # C3820
  • Catalog Page # N/A
  • UNSPSC # 47121609
Walk Behind Carpet Extractor, 1 gal., 120V, 11" Cleaning Path close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $451.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 23.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This extractor is built for quick stain and spill cleanup, with 5 rotating brushes and heated cleaning. The fingertip solution control adjusts for each stain. The brushes float and automatically adjust to different carpet heights. They are removable for easy cleaning. Automatic shutoff stops suction when the recovery tank is full.

View More

Technical Specs

  • Item Walk Behind Carpet Extractor
  • Cleaning Path 11"
  • Power Source 120V
  • Solution Tank Capacity 1 gal.
  • Recovery Tank Capacity 1 gal.
  • Cord Length 35 ft.
  • Standards UL Listed, OSHA
  • Includes Integrated Handle, (1) 48 oz. Detergent Bottle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Walk Behind Carpet Extractor, 1 gal., 120V, 11 In Cleaning Path is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from Easy to use-great cleaning results Using machine for the first time. It's easy to use and the results are superior.
Date published: 2016-02-27
Rated 5 out of 5 by from Great Carpet Cleaner I love this Hoover Carpet Cleaner, by far the best cleaner i have ever had. Really cleans and gets the job done the first time around. I have 2 kids and a baby so i am always steam cleaning my floors and this cleaner makes me feel good about having my baby on the floor. I wouldn't recommend buying this from the website tho.. I bought mine from [@]for about half this price!
Date published: 2011-12-07
  • y_2017, m_5, d_22, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_6ENE1, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.