Navigation Menu New

Access My Account, Order History, Lists and more here.

55JE81 AH40006 UNSPSC # 47121607

Tap image to zoom.

Roll over image to zoom.

Vacuum Filter, Foam, HEPA Filtration Type, For Vacuum Type Backpack Vacuum

  • Item # 55JE81
  • Mfr. Model # AH40006
  • UNSPSC # 47121607
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Backpack vacuum filters fit compatible backpack vacuums to stop dust and allergens from recirculating during vacuuming. They filter fine particles from the vacuumed air as it exits the vacuum's exhaust port.

Technical Specs

  • Filter Product Grouping Vacuum Filter
  • For Vacuum Type Backpack Vacuum
  • Fits Vacuum Brand Hoover Commercial
  • Fits Vacuum Models CH34006, CH93406, CH93619
  • Filter Pickup Type Dry
  • Filtration Type HEPA
  • Filter Efficiency 99.97% at 3 microns
  • Filter Material Foam
  • Filter Reusability Reusable
  • Height 1 in
  • Length 7 in
  • Width/Diameter 6 in
  • Item Vacuum Filter

Backpack vacuum filters fit compatible backpack vacuums to stop dust and allergens from recirculating during vacuuming. They filter fine particles from the vacuumed air as it exits the vacuum's exhaust port.

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top