Navigation Menu New

Access My Account, Order History, Lists and more here.

55JE86 AH10270 UNSPSC # 47121607

Tap image to zoom.

Roll over image to zoom.

Vacuum Bag, Paper, 2-Ply, Standard Bag Filtration Type, For Vacuum Type Upright Vacuum

  • Item # 55JE86
  • Mfr. Model # AH10270
  • UNSPSC # 47121607
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Upright vacuum bags fit compatible upright vacuums to collect materials picked up during vacuuming.

Technical Specs

  • Bag Product Grouping Vacuum Bag
  • For Vacuum Type Upright Vacuum
  • Fits Vacuum Brand Hoover Commercial
  • Fits Vacuum Models Mfr. No. CH95413
  • Bag Filtration Type Standard
  • Filter Efficiency 99% at 0.5 microns
  • Bag Material Paper
  • Ply Count 2-Ply
  • Bag Pickup Type Dry
  • Bag Reusability Non-Reusable
  • Height 13 in
  • Length 5 1/4 in
  • Width/Diameter 3 in
  • Item Vacuum Bag

Upright vacuum bags fit compatible upright vacuums to collect materials picked up during vacuuming.

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top