Navigation Menu New

Access My Account, Order History, Lists and more here.

55JE80 AH10363 UNSPSC # 47121607

Tap image to zoom.

Roll over image to zoom.

Vacuum Bag, Paper, 3-Ply, HEPA Bag Filtration Type, For Vacuum Type Canister Vacuum

  • Item # 55JE80
  • Mfr. Model # AH10363
  • UNSPSC # 47121607
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Canister vacuum bags fit compatible canister vacuums to collect materials picked up during vacuuming.

Technical Specs

  • Bag Product Grouping Vacuum Bag
  • For Vacuum Type Canister Vacuum
  • Fits Vacuum Brand Hoover Commercial
  • Fits Vacuum Models Mfr. No. CH32008
  • Bag Filtration Type HEPA
  • Filter Efficiency 99.97% at 0.3 microns
  • Bag Material Paper
  • Ply Count 3-Ply
  • Bag Pickup Type Dry
  • Bag Reusability Non-Reusable
  • Height 16 1/2 in
  • Length 12 in
  • Width/Diameter 2 1/2 in
  • Item Vacuum Bag

Canister vacuum bags fit compatible canister vacuums to collect materials picked up during vacuuming.

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top