ST
HOOVER COMMERCIAL

Vacuum Bag, Paper, Standard Bag Filtration Type, For Vacuum Type Backpack Vacuum

  • Item # 43RE66
  • My Part #
  • Mfr. Model # AH10173
  • Catalog Page # N/A
  • UNSPSC # 0
Vacuum Bag,  Paper,  Standard Bag Filtration Type,  For Vacuum Type Backpack Vacuum close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Equipment and Vacuum Cleaners~Vacuum Cleaner Bags


$34.25 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.06 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Vacuum bags collect vacuumed dust and debris for disposal. They also help filter out allergens and dust particles to prevent them from recirculating in the air. New or empty vacuum bags help prevent clogs, suction loss, and motor burnout. These bags typically fit specific vacuum cleaner brands or models. Disposable bags are discarded when full and replaced with a new bag to minimize contact with collected dirt. Reusable bags are shaken out when full and used again to reduce waste.

View More

Technical Specs

  • Bag Product Grouping Vacuum Bag
  • For Vacuum Type Backpack Vacuum
  • Fits Vacuum Brand Hoover Commercial
  • Fits Vacuum Models CH34006, CH93407
  • Bag Filtration Type Standard
  • Bag Material Paper
  • Bag Pickup Type Dry
  • Bag Reusability Non-Reusable
  • Item Vacuum Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms