Navigation Menu New

Access My Account, Order History, Lists and more here.

55EX34 CH95519 UNSPSC # 47121602

Tap image to zoom.

Roll over image to zoom.

Cordless Upright Vacuum, 13 in Cleaning Path Width, 91 cfm, 10.1 lb Weight

  • Item # 55EX34
  • Mfr. Model # CH95519
  • UNSPSC # 47121602
  • Catalog Page # 1569 1569
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Vacuum Power Source Cordless
  • Vacuum Collection Type Disposable Bag
  • Vacuum Capacity 2 1/2 gal
  • Vacuum Filtration Type HEPA
  • Filter Efficiency 99.97% at 3 microns
  • Vacuum Pickup Type Dry
  • Cleaning Path Width 13 in
  • Vacuum Air Flow 91 cfm
  • Static Pressure 17 in
  • Sound Level 71 dB
  • Weight 10.1 lb
  • Motor Efficiency Type Brushed
  • Number of Motor Stages 1
  • Power 430 W
  • Current 7 A
  • Frequency None
  • Voltage 40 V
  • Cordless Tool Battery Type Li-Ion
  • Includes Battery No
  • No. Batteries Included 0
  • Battery Capacity 6.0 Ah
  • Battery Charge Time 1 hr
  • Battery Run Time 0.5 hr
  • Includes Charger No
  • Height 7 7/8 in
  • Length 35 3/4 in
  • Width 13 1/4 in
  • Head Height Adjustment 1-Position
  • Plug Type Cordless
  • Series MPWR
  • Features Handle, Side Edge Brushes
  • Includes Belt, Filter Bag
  • Standards UL Listed
  • Item Cordless Upright Vacuum

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top