Navigation Menu New

Access My Account, Order History, Lists and more here.

55EX31 CH93619 UNSPSC # 47121602

Tap image to zoom.

Roll over image to zoom.

Cordless Backpack Vacuum, 81 cfm, HEPA Vacuum Filtration Type, 1 1/2 gal, 9.9 lb Weight

  • Item # 55EX31
  • Mfr. Model # CH93619
  • UNSPSC # 47121602
  • Catalog Page # 1570 1570
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Vacuum Product Grouping Backpack Vacuum
  • Vacuum Power Source Cordless
  • Vacuum Filtration Type HEPA
  • Filter Efficiency 99.97% at 3 microns
  • Vacuum Collection Type Disposable Bag
  • Vacuum Capacity 1 1/2 gal
  • Vacuum Pickup Type Dry
  • Vacuum Air Flow 81 cfm
  • Static Pressure 86 in
  • Weight 9.9 lb
  • Height 24 1/2 in
  • Sound Level 71 dB
  • Motor Efficiency Type Brushless
  • Number of Motor Stages 1
  • Power 450 W
  • Current 12.5 A
  • Frequency None
  • Hose Dia. 1 1/2 in
  • Hose Length 60 in
  • Plug Type Cordless
  • Voltage 40 V
  • Cordless Tool Battery Type Li-Ion
  • Includes Battery No
  • No. Batteries Included 0
  • Battery Capacity 6.0 Ah
  • Battery Charge Time 1 hr
  • Battery Run Time 0.5 hr
  • Includes Charger No
  • Series MPWR
  • Features Ergonomic Harness, Lightweight Design
  • Includes Hose, Wand, Dusting Brush, Bag, (2) HEPA Filters, (2) Hexaguard Filters
  • Standards UL Listed
  • Item Cordless Backpack Vacuum

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top