ST
HOOVER COMMERCIAL

1-1/2 gal. Cordless Backpack Vacuum Combo, 94 cfm, 1-39/64, 10 Amps, HEPA Filter Type

  • Item # 58RP95
  • My Part #
  • Mfr. Model # CH93406\90040\90002
  • Catalog Page # 1566
  • UNSPSC # 47121602
1-1/2 gal. Cordless Backpack Vacuum Combo, 94 cfm, 1-39/64, 10 Amps, HEPA Filter Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,045.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 33.5 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight HUSHTONE™ cordless backpack vacuum kit is designed to help you cover more space in less time. The vacuum comes with a quick-change M-PWR™ 40V Li-Ion battery to reduce cleaning time by over 30% over a corded backpack. It also features a 2-speed motor, 6-qt. capacity, a self-sealing bag, HEPA media filter, HEXAGUARD™ technology, and tool-free assembly. Full kit includes vacuum, battery, and charger.

View More

Technical Specs

  • Item Cordless Backpack Vacuum Combo
  • Peak HP 1-39/64
  • Amps 10
  • Air Flow 94 cfm
  • Series 6Q
  • Vacuum Capacity 1-1/2 gal.
  • Filter Type HEPA
  • Vacuum Filter Bag, Cartridge, Cloth, Foam
  • Static Pressure 66"
  • Net Weight 15 lb.
  • Cord Length Cordless
  • Voltage 40
  • Watts 409
  • Sound Level dBA 66 dBA
  • Number of Motor Stages 1
  • Height 27"
  • Hose Dia. 1-1/2"
  • Hose Length 5 ft.
  • Hz 60
  • Warranty 2 yr.
  • Includes Hose, Wand, Crevice Tool, Upholstery Tool, Dusting Brush, Hard Floor Tool, Charger, Battery
  • Standards CRI Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.