ST
HOOVER

Bagged Upright Vacuum with 13" Cleaning Path, 111 cfm, HEPA Filter Type, 10 Amps

  • Item # 11W085
  • My Part #
  • Mfr. Model # CH50100
  • Catalog Page # 1564
  • UNSPSC # 47121602
Bagged Upright Vacuum with 13" Cleaning Path, 111 cfm, HEPA Filter Type, 10 Amps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $543.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 23.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This upright vacuum features HEPA filtration and onboard cleaning accessories, including a stretch hose, wand, upholstery tool, dusting brush, and crevice tool. The onboard LED module alerts you when the filter, bag, or brushroll needs servicing. The disposable bag system automatically seals the bag opening to trap dust and reduce emissions. The 3-position handle and low-profile nozzle will flatten to the floor to clean under furniture. A 50-ft. quick-change power cord is included.

View More

Technical Specs

  • Item Upright Vacuum
  • Amps 10
  • Cleaning Path 13"
  • Filter Type HEPA
  • Vacuum Filter Bag, Cartridge
  • Vacuum Bag Type Bagged
  • Power Cord Length 50 ft.
  • Voltage 120
  • Net Weight 18 lb.
  • Sound Level dBA 69 dBA
  • Air Flow 111 cfm
  • Height Adjustment Manual 4-Position
  • Light No
  • Plug 3-Wire
  • Hood Height 7"
  • Handle Lays Flat
  • Furniture Guard Non-Marking
  • Warranty 2 yr. Commercial
  • Includes Tools
  • Standards ETL Listed, UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Bagged Upright Vacuum with 13 In Cleaning Path, 111 cfm, HEPA Filter Type, 10 Amps is rated 2.2 out of 5 by 13.
Rated 5 out of 5 by from Great features! We're very happy with our purchase! Would recommend this cleaner! [This review was collected as part of a promotion.]
Date published: 2016-05-05
Rated 1 out of 5 by from pathetic excuse of a "commercial" vacuum. I am a maintenance technician at a hotel, and we recently purchased several units for the housekeepers. I have to service them three times a month just so they can continue to function. We have a few old oreck vacuums that outperform these pieces of junk on the daily. From a professional standpoint, I would NOT recommend this unit for commercial level use.
Date published: 2016-03-19
Rated 5 out of 5 by from amazing agitiation I bought this today and love it its quit and very powerful
Date published: 2016-02-25
Rated 1 out of 5 by from Same issues everyone else is having. Bought 5 for our hotel. 2 broken handles.1 bad brush bearing. 1 electrical problem. Need I say more?
Date published: 2015-10-22
Rated 1 out of 5 by from bad Will not stand up anymore, and costs over $250 to replace a piece of plastic that broke. And now the plastic handle also broke.
Date published: 2015-09-24
Rated 1 out of 5 by from Bad We bought this unit January 2013 for use in our furniture store, which is vacuumed on a daily bases. I can't tell you the countless times it has gone to the repair shop. The handle has broken twice, the part that holds the unit in the upright position has now broken for the third or forth time and the roller brush has now stopped turning. Frustrating!!!
Date published: 2015-01-15
Rated 2 out of 5 by from great initially but doesn't hold up I initially purchased 1 vacuum and was impressed i have since purchase 14 of these to replace all of my custodians vacuums, as previous user have said, I have seen the whole gambit of issues, Handles or switches breaking, the hold up peddle not working then vacuum falls and breaks handle, the little wheels on height adjuster don't turn. Very disappointed, tried getting new handles been told they are no longer available, wish I would have bought the sensormatic as these Hoovers seem to be a cheap copy of. Tried to get support to no avail. I currently have three nonworking units
Date published: 2014-12-23
Rated 2 out of 5 by from Lack of supprt I run a major University program and bought a fleet of these. Although they are working in the 3 star range, I do like the design I have found Hoover to be very slow in supporting this unit with replacement parts such as filters, bags, brushes and bearings. Try calling them and find the continuing corporate loop of no-where. Too Bad, although typical of American industry these days. Great design, poor customer service.
Date published: 2014-11-13
  • y_2019, m_2, d_19, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.11
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_13
  • loc_en_US, sid_11W085, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.