ST
HOOVER

1 gal. Capacity Bagged Upright Vacuum with 13" Cleaning Path, Allergen Filter Type, 12 Amps

  • Item # 24Z196
  • My Part #
  • Mfr. Model # CH53005
  • Catalog Page # N/A
  • UNSPSC # 47121602
1 gal. Capacity Bagged Upright Vacuum with 13" Cleaning Path, Allergen Filter Type, 12 Amps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $248.21 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 20.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hoover® upright vacuum is a lightweight commercial vacuum that weighs just 15 lb. Uses Clean-Drop bags so you never touch the bags—one touch releases the full bag directly into the trash. Features fingertip On/Off switch, bag check indicator, easy belt change system and brush roll access, and belt view window. Includes 12" wand, 11" long reach crevice device, and upholstery/dusting tool.

View More

Technical Specs

  • Item Upright Vacuum
  • Amps 12
  • Cleaning Path 13"
  • Filter Type Allergen
  • Vacuum Filter Bag
  • Vacuum Bag Type Bagged
  • Vacuum Capacity 1 gal.
  • Power Cord Length 35 ft.
  • Voltage 120
  • Net Weight 14.8 lb.
  • Sound Level dBA Not Rated
  • Height Adjustment Manual 5-Position
  • Plug 3-Wire
  • Hood Height 5"
  • Handle Ergonomic
  • Furniture Guard Non-Marking
  • Warranty 1 yr.
  • Includes Tools
  • Standards ETL Listed, UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


1 gal. Capacity Bagged Upright Vacuum with 13 In Cleaning Path, Allergen Filter Type, 12 Amps is rated 2.0 out of 5 by 3.
Rated 1 out of 5 by from Do not buy this vacuum. Low quality vacuum, poor suction, poor build quality and louder than most. After about one year of very occasional use and very light duty, the following components are failing: the handle, the cord connection and the lower hose/cord guide.
Date published: 2016-06-18
Rated 1 out of 5 by from Extremely disappointing and unreliable This vacuum is marketed as a commercial vacuum, but the only thing commercial about it is the cord. The rest of the product is highly suceptible to breaks--especially if you are using it in a commercial environment--for example, the bottom housing for the rotating component is made of plastic and will easily come out of place. I can see this vacuum being wonderful in a home environment, but is a waste of money in a commercial setting.
Date published: 2016-04-04
Rated 4 out of 5 by from Great Deal I work in a hotel and we got a fleet of TaskVacs to replace our ancient vacuums.  I am amazed with how light, durable, and efficient this machine is. It's versatility is second to none,  and it has taken quite a beating inside and out without faltering once. I am going to get one of these for the house, for sure, as I know it will handle cat and dog hair like a champion.
Date published: 2014-10-12
  • y_2019, m_1, d_19, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_24Z196, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.