ST
HOOKLESS

Shower Curtain, 71" Width, RePET, White, Hookless

  • Item # 46Y258
  • My Part #
  • Mfr. Model # HBH20MPT01SL
  • Catalog Page # 2745
  • UNSPSC # 52131501
Shower Curtain,  71" Width,  RePET,  White,  Hookless close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Bathroom Hardware~Shower Curtains


$70.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Hookless® Shower Curtains
Feature innovative Flex-On® rings that allow shower curtain installation or removal in less than 1 min. Polyester material is water-repellent with ultrasonic bottom hem. PEVA material is an alternative to traditional vinyl, manufactured without chlorine. RePET material is made from recycled drinking water bottles.

View More

Technical Specs

  • Item Shower Curtain
  • Color White
  • Length 77"
  • Width 71"
  • Material RePET
  • Mounting Type Hookless
  • Pattern Basketweave
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms