WG
HONEYWELL

Zone Panel, 3 Zone, Output Amps 6.25 VA

  • Item # 2GYD8
  • My Part #
  • Mfr. Model # HZ311
  • Catalog Page # N/A
  • UNSPSC # 40101504
Zone Panel,  3 Zone, Output Amps 6.25 VA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Business Accounts. This zone panel can be used to help control air flow in heating and cooling systems. It is ideal for stopping air flow that will be shut off for a period of time.

View More

Technical Specs

  • Item Zone Panel
  • Type TrueZONE(R) 3-Zone Panel
  • Voltage (AC) 24
  • Height (In.) 8-1/8
  • Width (In.) 8
  • Depth (In.) 2
  • Output Amps 6.25 VA
  • Connection Push-Button Terminals
  • Terminal Designations Three Of M1,M4,M6,R,C,W,Y,G, One Of Rh,Rc,W,Y,G,DS/BK,R,C,DATS,DATS
  • Ambient Temp. Range -20 to 150
  • Power Method 24 Vac
  • Color Gray
  • Application Controls Air Flow In Heating And Cooling Systems
  • Requires 1 Heat, 1 Cool Thermostat
  • For Use With True Zone Systems
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.