Skip Content

DV
HONEYWELL

Zone Damper,24 AC,H 18In,W 14In,D 4In

  • Item # 2GYR4
  • My Part #
  • Mfr. Model # ZD18X14
  • Catalog Page # N/A
  • UNSPSC # 40101504
Zone Damper,24 AC,H 18In,W 14In,D 4In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Zoning Dampers

Product Details

Restricted: This item is only approved for purchase by Business Accounts. Zone Dampers
2-wire installation is dependable and simple; easy slip-in design. Solid construction with extruded aluminum frame and blades. Fail-safe, normally open operation. 24V spring-return motor. Quiet parallel blade design with fewer blades. Can be installed on side or bottom of duct.

View More

Technical Specs

  • Item Zone Damper
  • Type Square Damper
  • Voltage (AC) 24
  • Height (In.) 18
  • Width (In.) 14
  • Depth (In.) 4
  • Output Amps .32A
  • Connection 2 Wires
  • Rotation Angle (Deg.) 90
  • Timing (Sec.) 30
  • Ambient Temp. Range 40F-140F
  • Power Method 24 Volts
  • Application Controls Air Flow In Heating And Cooling Systems
  • For Use With Forced Air Zoning Control Panels
How can we improve our Technical Specifications?

Compliance and Restrictions

None