Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HONEYWELL

Zone Damper,24 AC,H 6In,W 6In,D 4In

  • Item # 2GYF6
  • My Part #
  • Mfr. Model # ZD6X6
  • Catalog Page # N/A
  • UNSPSC # 40101504
Zone Damper,24 AC,H 6In,W 6In,D 4In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Zoning Dampers

Product Details

Restricted: This item is only approved for purchase by Business Accounts. Zone Dampers
2-wire installation is dependable and simple; easy slip-in design. Solid construction with extruded aluminum frame and blades. Fail-safe, normally open operation. 24V spring-return motor. Quiet parallel blade design with fewer blades. Can be installed on side or bottom of duct.

View More

Technical Specs

  • Item Zone Damper
  • Type Square Damper
  • Voltage (AC) 24
  • Height (In.) 6
  • Width (In.) 6
  • Depth (In.) 4
  • Output Amps .32A
  • Connection 2 Wires
  • Rotation Angle (Deg.) 90
  • Timing (Sec.) 30
  • Ambient Temp. Range 40F-140F
  • Power Method 24 Volts
  • Application Controls Air Flow In Heating And Cooling Systems
  • For Use With Forced Air Zoning Control Panels
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.