Skip Content
C3
HONEYWELL

Zone Control Kit, 3 Zone, Output Amps 6.25

  • Item # 2GYD9
  • Mfr. Model # HZ311K
  • Catalog Page # N/A
  • UNSPSC # 40101504
Zone Control Kit,3 Zone,Output Amps 6.25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 4.14 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This easy-to-install unit features an LED arrangement that indicates which zones are calling, what stage they are calling for (cool/heat), and when the emergency heat is on. Compatible with most equipment for zone control of conventional, heat pump, or dual-fuel systems. The smaller footprint allows you to mount it on the return duct, studs, or wall next to the system.

View More

Technical Specs

  • Item TrueZONE(R) Control Kit
  • Type Panel for Conventional, Single-Stage Applications up to 3 Zones 1H/1C
  • Voltage (AC) 24
  • Height (In.) 8-1/8
  • Width (In.) 8
  • Depth (In.) 2
  • Output Amps 6.25 VA
  • Connection Push-Button Terminals
  • Terminal Designations Three Of M1,M4,M6,R,C,W,Y,G, One Of Rh,Rc,W,Y,G,DS/BK,R,C,DATS,DATS
  • Ambient Temp. Range -20 to 150
  • Power Method 24 Vac
  • Color Gray
  • Application Controls Air Flow In Heating And Cooling Systems
  • Requires 1 Heat, 1 Cool Thermostat
  • For Use With True Zone Systems, or RedLINK(TM) when used with 3RCP1
  • Includes 2GYD8, 2GZC8, and Discharge Air Sensor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.