ST
HONEYWELL

Wraparound Anti-Fog, Scratch-Resistant Laser Safety Glasses with Light Yellow/Green Lenses

  • Item # 2CVE6
  • My Part #
  • Mfr. Model # 31-80137
  • Catalog Page # N/A
  • Catalog Group # J6545
  • UNSPSC # 46181802
Wraparound Anti-Fog, Scratch-Resistant Laser Safety Glasses with Light Yellow/Green Lenses close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $242.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The HONEYWELL polymer laser eyewear for high transmission ND: YAG laser types features dual 9-base wraparound lens for excellent peripheral vision and superior coverage. XC frame style has adjustable temple length and lens inclination. Feather-weight, impact-resistant lens. MMT (Multi-Material Technology®) cushions every point of contact with face. Includes detachable Rx insert frame. Simply bring to your local optician to fill your prescription. Will fit +3, -3 diopters. Eyewear specifications are laser engraved to ensure long-lasting verification of optical density and wavelength.

View More

Technical Specs

  • Item Laser Safety Glasses
  • Laser Type ND YAG, CO2, HT YAG
  • Eyewear Frame Design Wraparound
  • Visible Luminous Transmission 63%
  • Optical Density @ Wavelength Greater Than9 @ 190-400nm
  • Lens Material Polycarbonate
  • Filter Number 137
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Color Light Yellow/Green
  • Frame Color Black
  • Includes Storage Case, Safety Strap, Detachable Rx Insert
  • Standards ANSI Z87.1-2003, ANSI Z136.1-2007
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.