Skip Content

DV
HONEYWELL

Wireless Wifi Thermostat,7 Programmable

  • Item # 30ZZ05
  • My Part #
  • Mfr. Model # TH9320WFV6007
  • Catalog Page # N/A
  • UNSPSC # 41112209
Wireless Wifi Thermostat,7 Programmable close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Restricted: This item is only approved for purchase by Business Accounts. Features voice-activated recognition and control that lets you adjust the temp. setting by talking (in-home only) to the
thermostat.

View More

Technical Specs

  • Item Wireless WiFi Thermostat
  • Stages Heat 3 Heat Pump or 2 Conventional
  • Stages Cool 2
  • Temp. Settings per Day 4
  • Programs per Week 7
  • Terminal Designations R, RC, C, W (O/B), W2 (AUX/E), Y, Y2, G, L
  • WiFi Capability Yes
  • System Switching Auto-Heat-Cool-Off-Emergency
  • Fan Switching Auto-On-Program-Circulate
  • Display Type Backlit
  • Key Pad Lockout Yes
  • Programmable Fan Yes
  • Automatic Changeover Yes
  • Humidification Control No
  • Dehumidification Control No
  • Remote Sensing Capability No
  • Temporary Program Override Yes
  • Temporary Temperature Hold Yes
  • Filter Indicator Yes
  • Temperature Limiting Yes
  • Battery Backup No
  • Low Battery Indicator Yes
  • Batteries Included Yes
  • Dual Transformer Compatible No
  • Power Method Hardwired
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.