WG
HONEYWELL

Wireless Thermostat Kit, 7 Programmable

  • Item # 12Z042
  • My Part #
  • Mfr. Model # YTHX9421R5101WW/U
  • Catalog Page # 3021
  • UNSPSC # 41112209
Wireless Thermostat Kit, 7 Programmable close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Business Accounts. High-definition touch screen display.

View More

Technical Specs

  • Item Wireless Thermostat Kit
  • Stages Heat 4
  • Stages Cool 2
  • Temp. Settings per Day 4
  • Programs per Week 7
  • Terminal Designations R, C
  • WiFi Capability No
  • System Switching Auto or Manual
  • Fan Switching Auto-On-Off-Circulate
  • Display Type High Definition Digital
  • Key Pad Lockout Yes
  • Programmable Fan Yes
  • Automatic Changeover Yes
  • Humidification Control Yes
  • Dehumidification Control Yes
  • Remote Sensing Capability Yes
  • Temporary Program Override Yes
  • Temporary Temperature Hold Yes
  • Filter Indicator Yes
  • Temperature Limiting Yes
  • Battery Backup Yes
  • Low Battery Indicator Yes
  • Batteries Included Yes
  • Dual Transformer Compatible Yes
  • Power Method Hardwired
  • Voltage 24VAC
  • Mounting Type Horizontal
  • Height 3-1/2"
  • Width 4-1/2"
  • Depth 7/8"
  • Color Premier White
  • Control Range 40 Degrees to 99 Degrees F
  • Features Customizable High-Definition, Full Color Display Which is Smaller and Sleeker - 60% Smaller Footprint
  • Includes Equipment Interface Module, Outdoor Air Sensor, (2) Duct Sensors, Lithium Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Wireless Thermostat Kit,7 Programmable is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Very nice unit. The documentation and operating instructions were very easy to understand. Our Tech. had no problem installing the unit. Thanks for great product.
Date published: 2015-10-30
  • y_2018, m_9, d_22, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_12Z042, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.