DG
HONEYWELL

Wireless Door Sensor, For Use With: 3RCK7, 3RCK8, 3RCK9

  • Item # 6LJJ4
  • My Part #
  • Mfr. Model # 50037735-001
  • Catalog Page # 3028
  • UNSPSC # 41112209
Wireless Door Sensor, For Use With: 3RCK7, 3RCK8, 3RCK9 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Thermostat Accessories

Product Details

Restricted: This item is only approved for purchase by Business Accounts.

View More

Technical Specs

  • Item Door Sensor
  • Type Wireless
  • For Use With 3RCK7, 3RCK8, 3RCK9
  • Color White
  • Height (In.) 2-19/64
  • Width (In.) 1-13/32
  • Depth (In.) 19/32
  • Operating Temp. Range (F) -4 F to 140
  • Input Voltage 24 VAC/VDC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.