Skip Content

DG
HONEYWELL

10A @ 240V Pin, Plunger Miniature Snap Action Switch; Series V7W

  • Item # 24A230
  • My Part #
  • Mfr. Model # V15W-EZ200-W3
  • Catalog Page # N/A
  • UNSPSC # 39121505
Watertight Snap Swch,10A,SPDT,Pin Plngr close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Snap Action Switches

Product Details

This Microswitchâ„¢ watertight switch is designed to provide highly accurate On/Off circuit control for machining applications. It features preloaded wires for easy installation, as well as long mechanical and electrical service life. Use in industrial applications such as aerospace, appliances, vending machines, timing devices, office equipment, computer and business equipment, test instruments, medical and dental equipment, communications equipment, HVAC equipment, manually operated devices, and valves.

View More

Technical Specs

  • Snap Action Switch Type Miniature Snap Action Switch
  • Basic Actuator Type - Snap Action Switch Plunger
  • Actuator Type - Snap Action Switch Pin, Plunger
  • Item Miniature Snap Action Switch
  • AC Contact Rating - Snap Action Switch 10A @ 240V
  • DC Contact Rating - Snap Action Switch 5A @ 30V
  • Contact Form- Switches SPDT
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Height - Snap Action Switch 0.63"
  • Width - Snap Action Switch 1.30"
  • Depth - Snap Action Switch 0.41"
  • Electrical Connection - Snap Action Switch Quick Connect
  • Mounting Dimension - Snap Action Switch 0.87" Centers
  • Number of Circuits - Snap Action Switch 1
  • Watertight - Snap Action Switch Yes
  • Series V7W
  • Operating Force 200 gf max.
  • Max. Pretravel 0.063"
  • Release Force 50 gf max.
  • Differential Travel 0.016"
  • Over Travel 0.032"
  • Operating Temp. Range -40 Degrees to 185 Degrees F
  • Housing Material PBT Polyester Thermoplastic
  • Standards UL, cUL, CQC, ENEC
How can we improve our Technical Specifications?

Compliance and Restrictions

None