Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
HONEYWELL

Watertight Snap Switch, SPDT Contact Form, 250VAC Voltage Rating, 0.1A Current Rating

  • Item# 24A227
  • Mfr. Model# V15W-DZ200A06-AW1
  • Catalog Page# N/A
  • UNSPSC# 39121505
Watertight Snap Switch, SPDT Contact Form, 250VAC Voltage Rating, 0.1A Current Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $2.23 / each

Price $12.95

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This watertight switch is designed to provide highly accurate On/Off circuit control for machining applications. It features preloaded wires for easy installation, and it also offers long mechanical and electrical service life. Use with appliances, chair lifts, communication equipment, computers, electric tools, electromechanical timers, foot pedal controls, HVAC wall controls, instrumentation, lock modules for tailgates and trucks, mechanical cam assemblies and timers, medical and hospital beds, office equipment, subassemblies for convertible roofs, tank and hood latch detection, valves, and vending machines.

View More

Technical Specs

  • Item Watertight Snap Switch
  • Series V-Basic
  • Type of Actuator Long Roller Lever
  • Actuator Length 1.33"
  • Contact Form SPDT
  • Current Rating 0.1A
  • Voltage Rating 250VAC
  • Terminal Type Quick Connect
  • Operating Force 120 gf max.
  • Max. Pretravel 0.13"
  • Release Force 20 gf max.
  • Differential Travel 0.05"
  • Over Travel 0.05"
  • Length 1.3"
  • Height 0.63"
  • Depth 0.41"
  • Mounting Dimension 22.20 x 10.3mm Centers
  • Operating Temp. Range -40 Degrees to 185 Degrees F
  • Housing Material PBT Polyester Thermoplastic
  • Standards UL, cUL, CQC, ENEC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.