Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
HONEYWELL

Miniature Sealed Snap Action Switch, SPDT Contact Form, 250VAC Voltage Rating, 0.1A Current Rating

  • Item# 24A223
  • Mfr. Model# V15W-DZ200A02-AW1
  • Catalog Page# N/A
  • UNSPSC# 39121505
Miniature Sealed Snap Action Switch, SPDT Contact Form, 250VAC Voltage Rating, 0.1A Current Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Snap Action Switches

Product Details

This watertight switch is designed to provide highly accurate On/Off circuit control for machining applications. It features preloaded wires for easy installation, as well as long mechanical and electrical service life. Use in industrial applications such as aerospace, appliances, vending machines, timing devices, office equipment, computer and business equipment, test instruments, medical and dental equipment, communications equipment, HVAC equipment, manually operated devices, and valves.

View More

Technical Specs

  • Basic Actuator Type - Snap Action Switch Lever
  • Actuator Type - Snap Action Switch Lever
  • Item Miniature Sealed Snap Action Switch
  • AC Contact Rating - Snap Action Switch 0.1A @ 240V
  • Contact Form- Switches SPDT
  • Lever Actuator Length - Snap Action Switch 1.40"
  • Height - Snap Action Switch 0.63"
  • Width - Snap Action Switch 1.30"
  • Depth - Snap Action Switch 0.41"
  • Electrical Connection - Snap Action Switch Quick Connect
  • Mounting Dimension - Snap Action Switch 0.87" Centers
  • Number of Circuits - Snap Action Switch 1
  • Watertight - Snap Action Switch Yes
  • Series V-Basic
  • Operating Force 120 gf max.
  • Max. Pretravel 0.13"
  • Release Force 10 gf max.
  • Differential Travel 0.05"
  • Over Travel 0.05"
  • Operating Temp. Range -40 Degrees to 185 Degrees F
  • Housing Material PBT Polyester Thermoplastic
  • Standards UL, cUL, CQC, ENEC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None