Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HONEYWELL

Floating Thermostat, 2 Additional Outputs

  • Item# 2HEX5
  • Mfr. Model# TB6980A1007
  • Catalog Page# 3776
  • UNSPSC# 41112209
Floating Thermostat,2 Additional Outputs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $224.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.35 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item VAV Thermostat
  • Type Floating Single Output
  • Description Floating Control, with Max. and Min. Setpoints for Heating and Cooling, Night Setback (NSB) Terminal for Energy Savings
  • Application Heating and Cooling, Low-Voltage Pressure-Dependent Variable Air Volume (VAV) Applications, Hydronic Perimeter Heating/Cooling and Bypass Box with or without Reheat
  • Control Range (F) 50 to 95
  • Input Voltage 24VAC
  • Number of Relay Outputs 2
  • Output Signal Floating
  • Output Signal Burden 0.5A max @ 24Vac
  • Outputs 1 Floating
  • Automatic Changeover Deadband (F) 9
  • Display Digital
  • Enclosure Type Plastic
  • Mounting directly to drywall, single-gang NEMA standard 2-in x 4-in electrical box, double-gang NEMA standard electrical box with mounting plate
  • Height (In.) 4-5/8
  • Width (In.) 2-11/16
  • Depth (In.) 1
  • Color White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.