Skip Content
ST
HONEYWELL

Universal Ignition Control

  • Item # 48KT46
  • My Part #
  • Mfr. Model # S8910U3000
  • Catalog Page # 3095
  • UNSPSC # 40101833
Universal Ignition Control close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.72 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Universal Hot Surface Ignition Module from Honeywell replaces multiple field installed hot surface ignition modules. Uses a 120 VAC igniter. Includes cross reference, instructions, and accessories for easy replacement.

• LED status indicator
• Microammeter ports for easy trouble shooting
• For local (single rod) or remote (dual rod) rectification type flame sensing
• Field selectable number of ignition trials and trial time

View More

Technical Specs

  • Item Universal Ignition Control
  • Type Hot Surface Ignition
  • Electrical Connections 1/4" Spade Terminals
  • Amps AC 0.4
  • Control Volts 120
  • Voltage 120
  • Gas Type LP/NG
  • Prepurge Time (Sec.) 32
  • Retries 1 or 3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.