Navigation Menu New

Access My Account, Order History, Lists and more here.

3NNH2 S8510 UNSPSC # 46181702

Tap image to zoom.

Roll over image to zoom.

Reusable, Ratchet Faceshield Assembly

  • Item # 3NNH2
  • Mfr. Model # S8510
  • UNSPSC # 46181702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Ratchet Faceshield Assembly
  • Visor Color Family Clear
  • Visor Material Polycarbonate
  • Visor Color Clear
  • Visor Thickness 0.04 in
  • Visor Width 14 1/4 in
  • Visor Height 9 1/2 in
  • Dielectric Protection Yes
  • Headgear Material Thermoplastic
  • Standards ANSI Z87+ (High Impact) and CSA Z94.3 Safety Standards
  • Headgear Color Black
  • Faceshield Assembly/Headgear Suspension Ratchet
  • Headgear Style Full Crown with Chinguard
  • Visor Coating Anti-Fog
  • Disposable/ Reusable Reusable
  • Features Cell Foam on Back of Headgear, Washable Headband
  • Includes Faceshield and Visor

Compliance and Restrictions

  • This item is restricted in certain countries.View all countries.
Back to Top