Skip Content

NC
HONEYWELL UVEX

OTG Uncoated Laser Safety Glasses with Green Lenses

  • Item # 3NTX2
  • My Part #
  • Mfr. Model # LOTG-NDGA:YAG
  • Catalog Page # N/A
  • UNSPSC # 46181802
Laser Glasses,Green,Uncoated close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $280.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.44 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The GLENDALE polymer laser eyewear for NDGA: YAG, diodes laser types offers quality laser protection with style. Feather-weight, impact-resistant lens. LOTG frame style fits comfortably over prescription eyewear or can be worn as a stand-alone spectacle. Ratcheting hinge and temple length adjustments. Eyewear specifications are laser engraved to ensure long-lasting verification of optical density and wavelength.

View More

Technical Specs

  • Item Laser Safety Glasses
  • Laser Type Ga, Diodes, ND YAG
  • Eyewear Frame Design OTG
  • Visible Luminous Transmission 32%
  • Optical Density @ Wavelength Greater Than5 @ 770-810nm
  • Lens Material Polymer
  • Filter Number 108
  • Lens Coating Uncoated
  • Lens Color Green
  • Frame Color Black
  • Standards ANSI Z136.1-1986, ANSI Z87.1
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.