Navigation Menu New

Access My Account, Order History, Lists and more here.

3NNH5 S8565 UNSPSC # 46181702

Tap image to zoom.

Roll over image to zoom.

Faceshield Visor, For Use With Uvex Bionic Faceshields

  • Item # 3NNH5
  • Mfr. Model # S8565
  • UNSPSC # 46181702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Faceshield Visor
  • Faceshield Visor Item Replacement Visor
  • Visor Material Polycarbonate
  • Visor Color Shade 5 IR
  • Visor Thickness 0.04 in
  • Visor Width 14 1/4 in
  • Visor Height 9 1/2 in
  • Dielectric Protection Yes
  • Visor Coating Uncoated
  • Standards ANSI Z87.1 and CSA Z94.3
  • Includes (1) Faceshield Visor
  • For Use With Uvex Bionic Faceshields
  • Features For Use in Welding Torch Cutting Operations

Compliance and Restrictions

  • This item is restricted in certain countries.View all countries.
Back to Top