Navigation Menu New

Access My Account, Order History, Lists and more here.

21UN80 S9550 UNSPSC # 46181707

Tap image to zoom.

Roll over image to zoom.

Faceshield Visor, For Use With TURBOSHIELD Headgear and Hardhat Adapter Only

  • Item # 21UN80
  • Mfr. Model # S9550
  • UNSPSC # 46181707
  • Catalog Page # 1639 1639
Country of Origin USA. Country of Origin is subject to change.

Toric polycarbonate lens provides excellent optics and increased field of view in chemical splash and debris impact applications. Flexible comfort-cradle suspension cushions the head for all-day wearability. Glove-friendly large control knobs provide easy adjustment. Compatible with other personal protective equipment. Push-button release system makes visor exchange fast and easy.

Technical Specs

  • Item Faceshield Visor
  • Visor Color Clear
  • Visor Thickness 0.0938 in
  • Visor Width 15 7/8 in
  • Visor Height 9 in
  • Dielectric Protection Yes
  • For Use With TURBOSHIELD Headgear and Hardhat Adapter Only
  • Features Uncoated Polycarbonate Toric Visor Protects From Debris Impact and Chemical Splash, Must Be Used In Conjunction With Primary Eye Protection

Toric polycarbonate lens provides excellent optics and increased field of view in chemical splash and debris impact applications. Flexible comfort-cradle suspension cushions the head for all-day wearability. Glove-friendly large control knobs provide easy adjustment. Compatible with other personal protective equipment. Push-button release system makes visor exchange fast and easy.

Compliance and Restrictions

  • This item is restricted in certain countries.View all countries.
Back to Top