C3
HONEYWELL UVEX

Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Indirect Safety Goggles, Amber Lens

  • Item # 55TA88
  • My Part #
  • Mfr. Model # S3962HS
  • Catalog Page # 1664
  • Catalog Group # J5876
  • UNSPSC # 46181804
Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Indirect Safety Goggles, Amber Lens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Honeywell Uvex® Stealth® Safety Goggles are designed for superior protection from chemical splash and impact. The goggles have a soft, flexible elastomer seal that conforms to facial contours and a latex-free, quick-adjust headband for snug fit. A toric lens provides superior optics and peripheral vision. For wearers who need vision correction, a prescription insert holder is available separately.
Hydrophilic/hydrophobic HydroShield® antifog coating technology offers 90x longer-lasting fog-free performance than most other antifog products. The goggles are compatible with the Uvex® Lens Replacement System, which lets you swap out just the lens to help reduce overall eyewear expenses.

View More

Technical Specs

  • Item Safety Goggles
  • Eyewear Venting Indirect
  • Lens Color Amber
  • Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
  • Frame Color Gray
  • Eyewear Frame Design Goggle
  • Lens Material Polycarbonate
  • Strap Material Neoprene
  • Frame Material Polypropylene
  • UV Protection 99.90%
  • X-Ray Detectable No
  • Standards ANSI Z87.1-2015, CSA Z94.3-2007
  • Eyewear Size Universal
  • Primary Lens Color Amber
  • Foam Lined No
  • Series Stealth
  • ANSI Dust/Splash Rating D3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.