Skip Content

C3
HONEYWELL

Triple Aquastat Relay with High Limit Immersion Controller, Multizone, Temp. Range High Limit 130° t

  • Item # 2GZJ9
  • My Part #
  • Mfr. Model # L8124L1011
  • Catalog Page # 3099
  • UNSPSC # 39121535
Triple Aquastat,Burner Control,130F-240F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.46 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The HONEYWELL triple Aquastat® relay, or multizone immersion controller, is designed for use with forced hydronic heating systems that include domestic hot water service. Provides high limit, low limit, and circulator control for maintaining boiler temperatures.

View More

Technical Specs

  • Item Immersion Controller, Multizone
  • Type Triple Aquastat Relay with High Limit
  • Height (In.) 6-1/8
  • Depth (In.) 3-1/8
  • Width (In.) 4-1/3
  • Temp. Range High Limit 130 Degrees to 240 Degrees F, Low Limit 110 Degrees to 220 Degrees F
  • Differential High Limit 10 Degrees F Fixed, Low Limit 10 Degrees to 25 Degrees F Adj.
  • Full Load Amps @ 120VAC 7.4
  • Full Load Amps @ 240VAC 3.7
  • Locked Rotor Amps @ 120V 44.4
  • Locked Rotor Amps @ 240V 22.7
  • Burner Control Circuit 120V
  • Burner Control Circuit @ 120V (A) 7.4
  • Mounting Horizontal
  • Application Triple Aquastat Relay With High Limit
  • Requires Tube of Heat Conductive Compound and Range Stops
  • System Switching SPST
  • Humidity Range (% RH) Non-Condensing 0 To 95
  • Agency Compliance UL & CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.