Skip Content

DG
HONEYWELL

Triple Aquastat Relay with High Limit Immersion Controller, Multizone, Temp. Range High Limit 130° t

  • Item # 2GZJ5
  • My Part #
  • Mfr. Model # L8124C1003
  • Catalog Page # 3030
  • UNSPSC # 39121535
Triple Aquastat,Burner Control,130F-240F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Restricted: This item is only approved for purchase by Business Accounts. The HONEYWELL triple Aquastat® relay, or multizone immersion controller, is designed for use with forced hydronic heating systems that include domestic hot water service. Provides high limit, low limit, and circulator control for maintaining boiler temperatures.

View More

Technical Specs

  • Item Immersion Controller, Multizone
  • Type Triple Aquastat Relay with High Limit
  • Height (In.) 6-1/8
  • Depth (In.) 3-1/8
  • Width (In.) 4-1/3
  • Temp. Range High Limit 130 Degrees to 240 Degrees F, Low Limit 110 Degrees to 220 Degrees F
  • Differential High Limit 10 Degrees F Fixed, Low Limit 10 Degrees to 25 Degrees F Adj.
  • Full Load Amps @ 120VAC 7.4
  • Full Load Amps @ 240VAC 3.7
  • Locked Rotor Amps @ 120V 44.4
  • Locked Rotor Amps @ 240V 22.7
  • Burner Control Circuit 120V
  • Burner Control Circuit @ 120V (A) 7.4
  • Mounting Horizontal
  • Application Triple Aquastat Relay With High Limit
  • Requires Tube of Heat Conductive Compound and Range Stops
  • System Switching SPST
  • Agency Compliance UL & CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.