Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

HONEYWELL Toggle Switch: DPDT, 6 Connections, On/Off/On, 15A @ 277V AC, 1 hp HP, Quick Connect

Item 
24D439
Mfr. Model 
32NT91-1

Product Details

Catalog Page
N/A
Brand
HONEYWELL
Contact Form
DPDT
Number of Connections
6
Switch Function
On/Off/On
AC Contact Rating
15A @ 277V AC
HP
1 hp
Terminals
Quick Connect
Mounting Hole
0.50 in dia
DC Contact Rating
20A @ 28V DC
Actuator Style
Standard Lever
Actuator Length
0.68 in
Stem Length
0.47 in
Stem Dia. and Thread Size
15/32-32UNS
Operating Temp. Range
-85° to 160°F
Actuator Color
Silver
Stem Color
Silver
Recommended Use
Aerial and Scissor Lifts; Agriculture and Material-Handling Equipment; Cranes and Construction; Factory-Floor Control Units; Machine Tool Equipment Manufacturers; Truck Mounted Tele-Handlers
Standards
CE Approved; CSA Certified; UL Recognized
Includes
Thermoplastic Case
Product Type
Toggle Switch
UNSPSC
39121507
Country of Origin
USA (subject to change)