Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
HONEYWELL

Toggle Switch, Number of Connections: 6, Switch Function: Momentary On/Off/Momentary On

  • Item# 24D525
  • Mfr. Model# 2TW1-7
  • Catalog Page# 272
  • UNSPSC# 39121507
Toggle Switch, Number of Connections: 6, Switch Function: Momentary On/Off/Momentary On close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Toggle Switches

Product Details

The HONEYWELL toggle switch is useful in a variety of applications where a panel-mount switch with an environment-proof rating is needed. Use this TW Series miniature toggle switch for industrial equipment, military and commercial aviation, agriculture, process control, and medical. Saves space and weight.

View More

Technical Specs

  • Item Toggle Switch
  • Contact Form DPDT
  • Number of Connections 6
  • Switch Function Momentary On/Off/Momentary On
  • AC Contact Rating 5A @ 120VAC
  • Terminals Solder Lug
  • Mounting Hole 0.25" dia.
  • DC Contact Rating 5A @ 28VDC
  • Actuator Style Standard Lever
  • Actuator Length 0.42"
  • Stem Length 0.250"
  • Stem Dia. and Thread Size 0.110"
  • Operating Temp. Range -85 Degrees to 160 Degrees F
  • Actuator Color Silver
  • Stem Color Silver
  • Special Features Fine Silver Contacts
  • Recommended Use Applications Requiring Military Qualification
  • Standards UL and Military Qualification
  • Includes Thermoset Phenolic Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms