Skip Content

C3
HONEYWELL

Toggle Switch, Number of Connections: 6, Switch Function: Momentary On/On

  • Item # 24D453
  • My Part #
  • Mfr. Model # 32NT91-8
  • Catalog Page # 261
  • UNSPSC # 39121507
Toggle Switch,DPDT,10A @ 277V,QuikConnct close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The HONEYWELL toggle switch features a movable seal between the toggle lever and bushing and a sealed case to meet NEMA 3, 3R, 4, 13 and IP67/IP68 seal ratings. Suitable for aerial and scissor lifts, truck-mounted telehandlers, cranes and construction, agriculture and material handling equipment, factory-floor control units, and machine tool equipment manufacturers.

View More

Technical Specs

  • Item Toggle Switch
  • Contact Form DPDT
  • Number of Connections 6
  • Switch Function Momentary On/On
  • AC Contact Rating 10A @ 277VAC
  • HP 1/2
  • Terminals Quick Connect
  • Mounting Hole 0.50" dia.
  • DC Contact Rating 18A @ 28VDC
  • Actuator Style Standard Lever
  • Actuator Length 0.68"
  • Stem Length 0.470"
  • Stem Dia. and Thread Size 15/32-32UNS
  • Operating Temp. Range -85 Degrees to 160 Degrees F
  • Actuator Color Silver
  • Stem Color Silver
  • Recommended Use Aerial and Scissor Lifts, Truck Mounted Tele-Handlers, Cranes and Construction, Agriculture and Material-Handling Equipment, Factory-Floor Control Units, Machine Tool Equipment Manufacturers
  • Standards UL Recognized, CSA Certified, CE Approved
  • Includes Thermoplastic Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.