Navigation Menu New

Access My Account, Order History, Lists and more here.

24D451 32NT91-7 UNSPSC # 39121507

Toggle Switch, Number of Connections: 6, Switch Function: Momentary On/Off/Momentary On

  • Item # 24D451
  • Mfr. Model # 32NT91-7
  • UNSPSC # 39121507
  • Catalog Page # 261 261
Country of Origin USA. Country of Origin is subject to change.

The HONEYWELL toggle switch features a movable seal between the toggle lever and bushing and a sealed case to meet NEMA 3, 3R, 4, 13 and IP67/IP68 seal ratings. Suitable for aerial and scissor lifts, truck-mounted telehandlers, cranes and construction, agriculture and material handling equipment, factory-floor control units, and machine tool equipment manufacturers.

Tap image to zoom.

Roll over image to zoom.

Toggle Switch, Number of Connections: 6, Switch Function: Momentary On/Off/Momentary On

  • Item # 24D451
  • Mfr. Model # 32NT91-7
  • UNSPSC # 39121507
  • Catalog Page # 261 261
Country of Origin USA. Country of Origin is subject to change.

The HONEYWELL toggle switch features a movable seal between the toggle lever and bushing and a sealed case to meet NEMA 3, 3R, 4, 13 and IP67/IP68 seal ratings. Suitable for aerial and scissor lifts, truck-mounted telehandlers, cranes and construction, agriculture and material handling equipment, factory-floor control units, and machine tool equipment manufacturers.

Technical Specs

  • Item Toggle Switch
  • Contact Form DPDT
  • Number of Connections 6
  • Switch Function Momentary On/Off/Momentary On
  • AC Contact Rating 10A @ 277V AC
  • HP 1/2 hp
  • Terminals Quick Connect
  • Mounting Hole 0.50 in dia
  • DC Contact Rating 18A @ 28V DC
  • Actuator Style Standard Lever
  • Actuator Length 0.68 in
  • Stem Length 0.47 in
  • Stem Dia. and Thread Size 15/32-32UNS
  • Operating Temp. Range -85 Degrees to 160 Degrees F
  • Actuator Color Silver
  • Stem Color Silver
  • Recommended Use Aerial and Scissor Lifts, Agriculture and Material-Handling Equipment, Cranes and Construction, Factory-Floor Control Units, Machine Tool Equipment Manufacturers, Truck Mounted Tele-Handlers
  • Standards CE Approved, CSA Certified, UL Recognized
  • Includes Thermoplastic Case

The HONEYWELL toggle switch features a movable seal between the toggle lever and bushing and a sealed case to meet NEMA 3, 3R, 4, 13 and IP67/IP68 seal ratings. Suitable for aerial and scissor lifts, truck-mounted telehandlers, cranes and construction, agriculture and material handling equipment, factory-floor control units, and machine tool equipment manufacturers.

Back to Top