Navigation Menu New

Access My Account, Order History, Lists and more here.

24D429 31NT91-2 UNSPSC # 39121507

Toggle Switch, Number of Connections: 2, Switch Function: On/Off, 15A @ 277V AC AC Contact Rating

  • Item # 24D429
  • Mfr. Model # 31NT91-2
  • UNSPSC # 39121507
  • Catalog Page # 261 261
Country of Origin USA. Country of Origin is subject to change.

The HONEYWELL toggle switch features a movable seal between the toggle lever and bushing and a sealed case to meet NEMA 3, 3R, 4, 13 and IP67/IP68 seal ratings. Suitable for aerial and scissor lifts, truck-mounted telehandlers, cranes and construction, agriculture and material handling equipment, factory-floor control units, and machine tool equipment manufacturers.

Tap image to zoom.

Roll over image to zoom.

Toggle Switch, Number of Connections: 2, Switch Function: On/Off, 15A @ 277V AC AC Contact Rating

  • Item # 24D429
  • Mfr. Model # 31NT91-2
  • UNSPSC # 39121507
  • Catalog Page # 261 261
Country of Origin USA. Country of Origin is subject to change.

The HONEYWELL toggle switch features a movable seal between the toggle lever and bushing and a sealed case to meet NEMA 3, 3R, 4, 13 and IP67/IP68 seal ratings. Suitable for aerial and scissor lifts, truck-mounted telehandlers, cranes and construction, agriculture and material handling equipment, factory-floor control units, and machine tool equipment manufacturers.

Technical Specs

  • Item Toggle Switch
  • Contact Form SPST
  • Number of Connections 2
  • Switch Function On/Off
  • AC Contact Rating 15A @ 277V AC
  • HP 1 hp
  • Terminals Quick Connect
  • Mounting Hole 0.50 in dia
  • DC Contact Rating 20A @ 28V DC
  • Actuator Style Standard Lever
  • Actuator Length 0.68 in
  • Stem Length 0.47 in
  • Stem Dia. and Thread Size 15/32-32UNS
  • Operating Temp. Range -85 Degrees to 160 Degrees F
  • Actuator Color Silver
  • Stem Color Silver
  • Recommended Use Aerial and Scissor Lifts, Agriculture and Material-Handling Equipment, Cranes and Construction, Factory-Floor Control Units, Machine Tool Equipment Manufacturers, Truck Mounted Tele-Handlers
  • Standards CE Approved, CSA Certified, UL Recognized
  • Includes Thermoplastic Case

The HONEYWELL toggle switch features a movable seal between the toggle lever and bushing and a sealed case to meet NEMA 3, 3R, 4, 13 and IP67/IP68 seal ratings. Suitable for aerial and scissor lifts, truck-mounted telehandlers, cranes and construction, agriculture and material handling equipment, factory-floor control units, and machine tool equipment manufacturers.

Back to Top