Skip Content

DV
HONEYWELL

Toggle Switch, Number of Connections: 3, Switch Function: On/On, 15A @ 277VAC AC Contact Rating

  • Item # 24D304
  • My Part #
  • Mfr. Model # 1TL1-31
  • Catalog Page # N/A
  • UNSPSC # 39121507
Toggle Switch, Number of Connections: 3, Switch Function: On/On, 15A @ 277VAC AC Contact Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Toggle Switches

Product Details

The HONEYWELL toggle switch features a thermoset phenolic case and silver cadmium oxide contacts. TL series.

View More

Technical Specs

  • Item Toggle Switch
  • Contact Form SPDT
  • Number of Connections 3
  • Switch Function On/On
  • AC Contact Rating 15A @ 277VAC
  • HP 1
  • Terminals Screw
  • Mounting Hole 0.50" dia.
  • DC Contact Rating 20A @ 28VDC
  • Actuator Style Standard Lever
  • Actuator Length 0.68"
  • Stem Length 0.470"
  • Stem Dia. and Thread Size 0.470"
  • Operating Temp. Range -85 Degrees to 160 Degrees F
  • Actuator Color Silver
  • Stem Color Silver
  • Special Features Silver Cadmium Oxide Contacts
  • Recommended Use Applications Requiring Military Qualification or Military Seal Rating
  • Standards UL/CSA and Military Qualification
  • Includes Thermoset Phenolic Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms