Skip Content

DV
HONEYWELL

Survivair Opti-Fit™ Full Face Respirator, Respirator Connection Type: Threaded, 5 pt. with Mesh Head

  • Item # 3NVT4
  • My Part #
  • Mfr. Model # 772100
  • Catalog Page # N/A
  • Catalog Group # D9097
  • UNSPSC # 46182002
Survivair Opti-Fit(TM) S-Series,L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Full Face Respirator
  • Facepiece Material Silicone
  • Full Face Suspension Type 5 pt. with Mesh Headnet
  • Head Harness Material Thermoplastic Elastomer
  • Respirator Connection Type Threaded
  • Cartridges Included No
  • Mask Size L
  • Series S-Series
  • Configured For Twin Cartridges
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products