Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
HONEYWELL

Threaded Connection Full Face Respirator, 5 Point w/ Mesh Suspension, S

  • Item# 3NVT2
  • Mfr. Model# 752100
  • Catalog Page# N/A
  • Catalog Group# D9097
  • UNSPSC# 46182002
Threaded Connection Full Face Respirator, 5 Point w/ Mesh Suspension, S close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Full Face Respirator
  • Configured For Twin Cartridges
  • Mask Size S
  • Facepiece Material Silicone
  • Cartridges Included No
  • Connection Threaded
  • Head Harness Material Thermoplastic Elastomer
  • Suspension 5 Point w/ Mesh
  • Includes Speaking Diaphragm
  • Standards NIOSH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.