Skip Content

 
HONEYWELL

Tactical Glove

Tactical Glove close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Tactical Glove 
  • Color Black 
  • Cuff Gauntlet 
  • Lining Unlined 
  • Palm Material Sheepskin 
  • Back Material Nomex(R) 
Size
Please Select
Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
1640-11
2XL
13"

$81.05 / pair

Enter location to check availability
Catalog Page #  NA

Price $81.05 / pair

Technical Specs

  • Item Tactical Glove
  • Size 2XL
  • Color Black
  • Length 13"
  • Cuff Gauntlet
  • Lining Unlined
  • Palm Material Sheepskin
  • Back Material Nomex(R)
1640-9
L
12-1/4"

$81.05 / pair

Enter location to check availability
Catalog Page #  NA

Price $81.05 / pair

Technical Specs

  • Item Tactical Glove
  • Size L
  • Color Black
  • Length 12-1/4"
  • Cuff Gauntlet
  • Lining Unlined
  • Palm Material Sheepskin
  • Back Material Nomex(R)
1640-8
M
12"

$81.05 / pair

Enter location to check availability
Catalog Page #  NA

Price $81.05 / pair

Technical Specs

  • Item Tactical Glove
  • Size M
  • Color Black
  • Length 12"
  • Cuff Gauntlet
  • Lining Unlined
  • Palm Material Sheepskin
  • Back Material Nomex(R)
1640-7
S
11-3/4"

$81.05 / pair

Enter location to check availability
Catalog Page #  NA

Price $81.05 / pair

Technical Specs

  • Item Tactical Glove
  • Size S
  • Color Black
  • Length 11-3/4"
  • Cuff Gauntlet
  • Lining Unlined
  • Palm Material Sheepskin
  • Back Material Nomex(R)
1640-10
XL
12-3/4"

$81.05 / pair

Enter location to check availability
Catalog Page #  NA

Price $81.05 / pair

Technical Specs

  • Item Tactical Glove
  • Size XL
  • Color Black
  • Length 12-3/4"
  • Cuff Gauntlet
  • Lining Unlined
  • Palm Material Sheepskin
  • Back Material Nomex(R)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More