DV
HONEYWELL

Tactical Glove, XL, Black, PR

  • Item # 3PDK5
  • My Part #
  • Mfr. Model # 1640-10
  • Catalog Page # N/A
  • Catalog Group # D1013
  • UNSPSC # 46181504
Tactical Glove, XL, Black, PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

100% Nomex® fiber protects against flash and flame hazards while providing exceptional dexterity and comfort.

View More

Technical Specs

  • Item Tactical Glove
  • Size XL
  • Color Black
  • Length 12-3/4"
  • Cuff Gauntlet
  • Lining Unlined
  • Palm Material Sheepskin
  • Back Material Nomex(R)
  • Stitching Material Aramid
  • Grade of Leather A
  • Cut Clute
  • Thumb Style Keystone
  • Finger Style Full Finger
  • Standards MIL-DTL-81188C
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms