Skip Content

WV
HONEYWELL

T-Srs Low Maintenance Half Mask Respirator, Respirator Connection Type: Bayonet, Mask Size: M

  • Item # 3PPR7
  • My Part #
  • Mfr. Model # 302110
  • Catalog Page # N/A
  • Catalog Group # E1981
  • UNSPSC # 46182002
Half Mask Respirator,Bayonet,M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Low Maintenance Half Mask Respirator
  • Facepiece Material Thermoplastic Elastomer
  • Half Mask Suspension Type Standard
  • Head Harness Material Thermoplastic Elastomer
  • Cartridges Included Yes
  • Respirator Cartridge Included N95, OV
  • Disposable/ Reusable Reusable
  • Mask Size M
  • Typical Application Asbestos Abatement, Automotive, Chemical Manufacturing, Lead Abatement, Painting/Paing Spraying, Pandemic Situations, Pesticide Spraying, Petrochemical, Pharmaceutical, Primary Metals, Spraying, Utilities, Woodworking
  • Series T-Series Limited Use
  • Respirator Connection Type Bayonet
  • Configured For Dual Cartridge
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products