Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
HONEYWELL

Switch,Electric

  • Item # 3UC34
  • My Part #
  • Mfr. Model # P658B1012
  • Catalog Page # 3041
  • UNSPSC # 39121506
Switch,Electric close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Business Accounts. Pneumatic-electric switch converts a controller's pneumatic signal to electrical switching, providing start and stop control. Ferrous parts are plated to prevent corrosion and barb is protected by open cage. Neoprene diaphragm element.

View More

Technical Specs

  • Item Pneumatic Switch
  • Type Pneumatic Signal to Activate Electric Switch, Panel Mount, w/o Case
  • Control Range 2 to 24 psi
  • Air Connections Barb Fitting for 1/4 O.D. Plastic Tubing
  • Contact Action Makes R to B and Breaks R to W on a Pressure Fall
  • Max. Safe Air PSI 30
  • Max. Safe Operating Temp. (F) -20 to 160
  • Height (In.) 3-7/16
  • Width (In.) 3-1/4
  • Depth (In.) 1-3/4
  • Throttling Range 2 to 24
  • Voltage 125 Less Than/n Greater Than250/277
  • Agency Compliance UL Component Recognized and CSA Certified
  • Includes Screw terminals
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.