Skip Content

 
HONEYWELL

Structural Firefighters Gloves, Leather Gauntlet Cuff, Kangaroo

Structural Firefighters Gloves, Leather Gauntlet Cuff, Kangaroo close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Application Structural 
  • Cuff Leather Gauntlet 
  • Palm Material Kangaroo 
  • Color Gold/Blue 
  • Back Material Elkhide Leather 
  • Lining Crosstech(R) Moisture Barrier/Kevlar(R)/Nomex(R) Thermal 
Size
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
GL-9550-2XL
2XL

$228.25 / pair

Enter location to check availability
Catalog Page #  2118 

Price $228.25 / pair

Technical Specs

  • Application Structural
  • Cuff Leather Gauntlet
  • Size 2XL
  • Palm Material Kangaroo
  • Color Gold/Blue
  • Back Material Elkhide Leather
  • Lining Crosstech(R) Moisture Barrier/Kevlar(R)/Nomex(R) Thermal
GL-9550-L
L

$138.55 / pair

Enter location to check availability
Catalog Page #  2118 

Price $138.55 / pair

Technical Specs

  • Application Structural
  • Cuff Leather Gauntlet
  • Size L
  • Palm Material Kangaroo
  • Color Gold/Blue
  • Back Material Elkhide Leather
  • Lining Crosstech(R) Moisture Barrier/Kevlar(R)/Nomex(R) Thermal
GL-9550-M
M

$138.55 / pair

Enter location to check availability
Catalog Page #  2118 

Price $138.55 / pair

Technical Specs

  • Application Structural
  • Cuff Leather Gauntlet
  • Size M
  • Palm Material Kangaroo
  • Color Gold/Blue
  • Back Material Elkhide Leather
  • Lining Crosstech(R) Moisture Barrier/Kevlar(R)/Nomex(R) Thermal
GL-9550-S
S

$138.55 / pair

Enter location to check availability
Catalog Page #  2118 

Price $138.55 / pair

Technical Specs

  • Application Structural
  • Cuff Leather Gauntlet
  • Size S
  • Palm Material Kangaroo
  • Color Gold/Blue
  • Back Material Elkhide Leather
  • Lining Crosstech(R) Moisture Barrier/Kevlar(R)/Nomex(R) Thermal
GL-9550-XL
XL

$138.55 / pair

Enter location to check availability
Catalog Page #  2118 

Price $138.55 / pair

Technical Specs

  • Application Structural
  • Cuff Leather Gauntlet
  • Size XL
  • Palm Material Kangaroo
  • Color Gold/Blue
  • Back Material Elkhide Leather
  • Lining Crosstech(R) Moisture Barrier/Kevlar(R)/Nomex(R) Thermal
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More