Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HONEYWELL

2-Way, Cartridge Sweat 1/2 Solder Globe Valve, VAC, 1.2Cv,

  • Item# 4ATC2
  • Mfr. Model# V5852A2049
  • Catalog Page# 3797
  • UNSPSC# 40141616
2-Way, Cartridge Sweat 1/2 Solder Globe Valve,  VAC, 1.2Cv, close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $50.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.59 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The manual handle on this 2-way, cartridge-type solder globe valve has a long stroke, giving you more control over a wider flow range, while the soft valve seat helps reduce leakage. A small profile lets you install the valve in limited-space applications, where full-sized valves won't fit.

View More

Technical Specs

  • Item Solder Globe Valve
  • Type 2-Way, Cartridge
  • Height (In.) 3
  • Width (In.) 3/4
  • Depth (In.) 3
  • Coefficient of Volume 1.2
  • Safe Working Steam PSI 40.5
  • Safe Working Water PSI 240
  • Max. Water Temp. (Deg. F) 36 to 248
  • For Use With Water or Glycol Solution 50% Max
  • Agency Compliance CRN
  • Connection Type/Size (In.) Sweat 1/2
  • Description/Special Features For Use With Series 1000 Actuators: M6410, M7410, M6435, M7435 & Mp958 Pneumatic Actuator
  • Specifications Long Stroke Allows Wider Range Of Control. Soft Valve Seat Provides Low Leakage Rate. Threaded Plastic Cover/Manual Handle Allows Manual Operation. Easily Installed In Areas Where Space Is Limited.
  • Includes Installation Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.