Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
HONEYWELL

Chemical Resistant Sleeves, 20"L, 2.7 mil Thickness, 1 PR

  • Item # 5T476
  • My Part #
  • Mfr. Model # SSS
  • Catalog Page # 1731
  • UNSPSC # 46181516
Chemical Resistant Sleeves, 20"L, 2.7 mil Thickness, 1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.20 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NORTH® chemical-resistant sleeves are made from a lightweight material that resists more than 280 different chemicals, including alcohols, aliphatics, chlorines, ketones, and esters. Its resistant properties help eliminate the need to stock different materials for use with various solvents, acids, and bases. Sleeves have elastic top and bottom for a snug fit. 20"L.

View More

Technical Specs

  • Sleeves Item Chemical Resistant Sleeves
  • Sleeves Length 20"
  • Thickness 2.7 mil
  • Series Silver Shield
  • Color Silver
  • Seam Style Seamless
  • Item Chemical Resistant Sleeves
  • Resistant To Aliphatics,Aromatice,Chlorines,Esters,Ketones,Over 280 Different Chemicals Including Alcohols
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.